Shop All Outdoor Benches
Ultra Site
Lexington 8' Black Diamond Bench with Backrest 99'' x 26 7/8'' x 35 1/2''
Mfr # 38A954V8BK
Zoro # G911589776
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A954V8BK
- Zoro # G911589776
- Country of Origin United States
- Category Outdoor Benches
Description
Enhance your outdoor space with this Ultra Site Lexington 8' black diamond bench with backrest. This bench boasts a spacious 99'' long design providing plenty of space for guests to sit. It has a diamond pattern and it features an attractive black color to complement your outdoor venue. Thanks to the convenient backrest this bench provides extra comfort and support.This bench is made with a highly durable UltraCoat thermoplastic coating. This specialized coating has a smooth shiny finish to prevent mold and mildew buildup and it ensures no runs or drips. It is resistant to cutting and vandalism but it can be easily repaired as needed. This durable coating also offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time.This bench has a solid foundation thanks to the 1 1/2'' thick cast aluminum frame. It is made with all stainless steel hardware for corrosion resistance. This bench is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 99''Width: 26 7/8''Seat Height: 18 1/8''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5500.5016 UniPlow Replacement 50" Cutter Blade (5500.5016)
- STRUCTRON Snow Shovel, 43 in Fiberglass D-Grip Handle, Poly Blade Material, 18 in Blade Width (96849GRA)
- REPEL Insect Repellent, 3 oz., Wipes (HG-94100)
- AMERICAN BRASS CRD-SPRY-SL3000N-A RV Kitchen Faucet w Trumpet Spout Pull-Down Sprayer&Single Lever Handle-Repl. (CRD-SPRY-SL3000N-A)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- LORELL Lorell® Outdoor Bench w/ Backrest, Charcoal (LLR42691)
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- CREEKVINE DESIGNS 6 ft. Cedar Countryside Porch Swing (WF6SEGSCVD)
- JAYHAWK PLASTICS Frog Furnishings 4' Recycled Plastic Comfort Park Avenue Bench, Cedar Bench/Black Frame (PB 4CEDCPAE)
- Ultra Site Outdoor Benches