Shop All Outdoor Benches
Ultra Site
Lexington 6' Burgundy Perforated Bench with Backrest 75'' x 26 7/8'' x 35 1/2''
Mfr # 38A954P6BG
Zoro # G611638675
product price: $2,257.99
/ea
Free Shipping & Returns
$2,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A954P6BG
- Zoro # G611638675
- Country of Origin China
- Category Outdoor Benches
Description
Enhance your outdoor space with this Ultra Site Lexington 6' burgundy perforated bench with backrest. This bench boasts a spacious 75'' long design providing plenty of space for guests to sit. It has a perforated pattern and it features an attractive burgundy color to complement your outdoor venue. Thanks to the convenient backrest this bench provides extra comfort and support.This bench is made with a highly durable UltraCoat thermoplastic coating. This specialized coating has a smooth shiny finish to prevent mold and mildew buildup and it ensures no runs or drips. It is resistant to cutting and vandalism but it can be easily repaired as needed. This durable coating also offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time.This bench has a solid foundation thanks to the 1 1/2'' thick cast aluminum frame. It is made with all stainless steel hardware for corrosion resistance. This bench is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 75''Width: 26 7/8''Seat Height: 18 1/8''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Green (60-12424)
- JACKS IMPORTS Apple Flavored Dee Ring Bit 4-1/2" (11001-4-1/2)
- PREPWORKS Prepworks CDD-20GY Collapsible Over-The-Sink Dish Drainer - Gray (CDD-20GY)
- CAMCO Camco 22911 25Ft Tastepure Heated RV Drinking Hose (22911)
- CREEKVINE DESIGNS 6 ft. Cedar Countryside Porch Swing (WF6SEGSCVD)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- COMMERCIAL ZONE PRODUCTS Skyline Blk Bench Stainless Sides, 4 ft. (725001)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L (CRB1248)
- CREEKVINE DESIGNS 5 ft Treated Pine Trestle Garden Bench (FB60TCVD)
- CREEKVINE DESIGNS 2 ft Cedar Countryside Garden Bench (WF2EGBCVD)
- Ultra Site Outdoor Benches