Shop All Outdoor Benches
Ultra Site
Lexington 4' Burgundy Wave Bench with Backrest 51'' x 26 7/8'' x 35 1/2''
Mfr # 38A954W4BG
Zoro # G211638679
product price: $2,137.99
/ea
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A954W4BG
- Zoro # G211638679
- Country of Origin United States
- Category Outdoor Benches
Description
Enhance your outdoor space with this Ultra Site Lexington 4' burgundy wave bench with backrest. This bench boasts a spacious 51'' long design providing plenty of space for guests to sit. It has vertical slats with a wave pattern and it features an attractive burgundy color to complement your outdoor venue. Thanks to the convenient backrest this bench provides extra comfort and support.This bench is made with a highly durable UltraCoat thermoplastic coating. This specialized coating has a smooth shiny finish to prevent mold and mildew buildup and it ensures no runs or drips. It is resistant to cutting and vandalism but it can be easily repaired as needed. This durable coating also offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time.This bench has a solid foundation thanks to the 1 1/2'' thick cast aluminum frame. It is made with all stainless steel hardware for corrosion resistance. This bench is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 51''Width: 26 7/8''Seat Height: 18 1/8''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES PR Wheelbarrow Handle (221100)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X12)
- FIRE MAGIC Fire Magic 3671S Warming Rack Heavy Duty Gauge Stainless Steel Deluxe (3671S)
- REVENGE Fly Catchers 5 Pack (46120)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench without Back, Portable (BE-DI00600)
- LORELL Lorell® Outdoor Bench w/ Backrest, Charcoal (LLR42691)
- LIVING ACCENTS PARK BNCH BLK 33""X50"" (KMS620G)
- JACK POSTRP 4' Class Bench (JPC-1001YOL)
- Ultra Site Outdoor Benches