Shop All Outdoor Benches
Ultra Site
Lexington 4' Beige Perforated Bench with Backrest 51'' x 26 7/8'' x 35 1/2''
Mfr # 38A954P4BE
Zoro # G911638672
product price: $2,188.99
/ea
Free Shipping & Returns
$2,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A954P4BE
- Zoro # G911638672
- Country of Origin United States
- Category Outdoor Benches
Description
Enhance your outdoor space with this Ultra Site Lexington 4' beige perforated bench with backrest. This bench boasts a spacious 51'' long design providing plenty of space for guests to sit. It has a perforated pattern and it features an attractive beige color to complement your outdoor venue. Thanks to the convenient backrest this bench provides extra comfort and support.This bench is made with a highly durable UltraCoat thermoplastic coating. This specialized coating has a smooth shiny finish to prevent mold and mildew buildup and it ensures no runs or drips. It is resistant to cutting and vandalism but it can be easily repaired as needed. This durable coating also offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time.This bench has a solid foundation thanks to the 1 1/2'' thick cast aluminum frame. It is made with all stainless steel hardware for corrosion resistance. This bench is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 51''Width: 26 7/8''Seat Height: 18 1/8''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON GH Quick Connect Assembly, Unvalved (500QCK)
- BRIGGS & STRATTON Oil Seal (805049S)
- VOLM Economy silt Fencing, 3FT x 100FT, polypropylene (EC100002M)
- APEX FL ""L"" FITTING 3/4"" (77284)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- INTERNATIONAL CARAVAN Resin Wicker Hanging Loveseat Swing, Antique Black (3183-AB)
- VIFAH Vifah V1820 Renaissance Outdoor Patio Dining Picnic Bench; Vista Grey - 18 x 59 x 13 in. (V1820)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- WHITECAP TEAK Briarwood 5-Foot Garden Bench (WT60064)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- Ultra Site Patio Furniture