Shop All Picnic Tables
Ultra Site
Blue ADA Rectangular Diamond Table 96'' x 68'' x 30'' - Heavy-Duty.
Mfr # 38A238HV8BL
Zoro # G811673582
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A238HV8BL
- Zoro # G811673582
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 8' blue extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 96'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive blue color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 96''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2LRK8)
- ZORO SELECT Personal Cooler, 11.6 qt., Red (4AAP9)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- MTD Knob-Three Arm (720-0170)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- ZORO SELECT 96 in L x 62 in W x 29-5/8 in H Picnic Table, Blue, Steel/Thermoplastic Coated (4HUR7)
- Ultra Site Patio Furniture