Shop All Picnic Tables
Ultra Site
Blue ADA Double-Sided Table: 72'' x 68 15/16'', Heavy-Duty, .
Mfr # 38A238HV6BL
Zoro # G711673576
product price: $2,017.99
/ea
Free Shipping & Returns
$2,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A238HV6BL
- Zoro # G711673576
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' blue extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive blue color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK OS BASTNG BRUSH SS21"" (40088A)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MTD Door-Nozzle (731-2294A)
- THERMACELL Patio Shield Mosquito Repeller, RBL (PS1ROYAL)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- FROG FURNISHINGS Green 6' ADA HEX Table with Black Frame (PB 6HEXADAGRE)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- Ultra Site Patio Furniture