Shop All Picnic Tables
Ultra Site
Black Heavy-Duty ADA Double-Sided Diamond Table: 72'' x 68 15/16'' x 30 5/16''
Mfr # 38A238HV6BK
Zoro # G211673601
product price: $2,017.99
/ea
Free Shipping & Returns
$2,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A238HV6BK
- Zoro # G211673601
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' black extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive black color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (270848)
- LOGO BRANDS TX Tech Quad Chair (220-13Q)
- MAYNE Fairfield Tall Planter - White (5829-W)
- ILC Replacement For Ezgo / Cushman / Textron 648814 (Ezgo / Cushman / Textron 648814)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- FROG FURNISHINGS Brown 6' ADA HEX Table with Black Frame (PB 6HEXADABRO)
- FROG FURNISHINGS Cedar 6' ADA Park Place Table (PB 6CEDPARKPADA)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- Ultra Site Picnic Tables