Shop All Picnic Tables
Ultra Site
8' Red ADA Table 96x68 with Double-Sided Heavy-Duty Rectangular Diamond Top, 30'' Height.
Mfr # 38A238HV8RD
Zoro # G311673600
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A238HV8RD
- Zoro # G311673600
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 8' red extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 96'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive red color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 96''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- VORTEX Spiral Folding Ring Anchor, 16 In. (ANCFR16-ORG-A)
- MTD Electric Starter (951-12457)
- KOHLER Switch Oil Sensor Assembly (17 099 05-S)
- VESTIL Metal Rectangle Picnic Table, 72", Black (PT-MX-3072-BK)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- FROG FURNISHINGS Cedar 6' ADA Park Place Table (PB 6CEDPARKPADA)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- ZORO SELECT Picnic Table, 46" Dia., Green (4HUP7)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- Ultra Site Outdoor Tables