Shop All Picnic Tables
Ultra Site
8' Green Heavy-Duty Rectangular Perforated Table 96'' x 64 13/16'' x 30 5/16''
Mfr # 38A158P8GN
Zoro # G511673622
Free Shipping & Returns
$2,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A158P8GN
- Zoro # G511673622
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 8' green heavy-duty rectangular perforated table. This table boasts a rectangular shape with a spacious 96'' long design providing plenty of space for guests to sit. The table top and seats have a perforated pattern and they feature an attractive green color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 96''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25012)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MATABI Elbow With Nozzle (84941808)
- POWERXL INDOOR GRILL BLACK/SLVR (PXLSG-ELT)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- ZORO SELECT Picnic Table, W x96" D, Brown (4HUX3)
- GLOBAL INDUSTRIAL In Ground Anchor Kit For Grass (695771)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- Ultra Site Outdoor Tables