Shop All Picnic Tables
Ultra Site
8' Green Heavy-Duty Rectangular Diamond Table 96'' x 64 13/16'' x 30 5/16''
Mfr # 38A158V8GN
Zoro # G011673573
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A158V8GN
- Zoro # G011673573
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 8' green heavy-duty rectangular diamond table. This table boasts a rectangular shape with a spacious 96'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive green color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 96''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mower Blade, 22" (94-075)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 16" (160SXEA041)
- MTD Bracket - Pivot (680-00050-0637)
- KUUMA PRODUCTS 60Rod Holder Grill Mount (58180)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- VESTIL Metal Rectangle Picnic Table, 96", Brown (PT-MX-3096-BN)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Blue (277152BL)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- Ultra Site Picnic Tables