Shop All Picnic Tables
Ultra Site
8' Green ADA Table 96'' x 68 15/16'' x 30 5/16
Mfr # 38A238HV8GN
Zoro # G511667553
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A238HV8GN
- Zoro # G511667553
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 8' green extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 96'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive green color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 96''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALEN Products SRHO-4 Sol-R Action Owl (DA311278)
- ALFA Black Grill Cover For One Oven (CVR-ONE)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. BLACK (1157-BK)
- PANACEA PRODUCTSRP 20 RND Coco Liner (87823)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained (QI004434.ST)
- LIFETIME Fold-Away Picnic Table 72 x 30 - Putty (22119)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Green (262078GN)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- Ultra Site Outdoor Tables