Shop All Picnic Tables
Ultra Site
8' Blue Heavy-Duty ADA Table 96'' x 68 15/16'' x 30 5/16''
Mfr # 38A238HV8UB
Zoro # G111673626
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A238HV8UB
- Zoro # G111673626
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 8' ultra blue extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 96'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive ultra blue color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 96''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lynch Pin, w/ Chain .187" (5 pk) 6" x4" x2" (A-PN101C)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- DB ELECTRICAL Quad View Camera Kit for Universal Products Includes 7" color monitor (560-02000)
- RAIN BIRD SPRNKLER HEAD 3/4"" BRASS (35ADJTNT-B)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- FLASH FURNITURE Insta-Fold Charcoal Wood Grain Folding Picnic Table and Benches - 4.5 Foot Folding Table (RB-EBB-1470FD-GG)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- ULTRASITE Table (PB 6HEXGRA)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- Ultra Site Patio Furniture