Shop All Grills & Smokers
Ultra Site
627 28'' Inground Mount Cantilever Group Grill with 4'' Square Post
Mfr # 38A627IG
Zoro # G311673495
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A627IG
- Zoro # G311673495
- Country of Origin United States
- Category Grills & Smokers
Description
Grill food to perfection with this convenient Ultra Site 627 28'' inground mount cantilever group grill. Boasting 1064 sq. in. of cooking space this commercial grill is great for cooking up your signature meats and vegetables. The cantilever grates fold out of the way making it easy to load charcoal and clean the unit. The double flip-back cooking surface also ensures easy cleaning.This grill features a rust-resistant high-temp firebox with a black powder-coated finish for superior durability. It is made with a welded 7 gauge base plate and 10 gauge side walls. This grill has a support post made of 4'' square tubing and it offers easy inground mounting. Use it anywhere that requires outdoor grilling such as sporting events campgrounds and parks.Overall Dimensions:Length: 28''Depth: 36''Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Blower, 36 V (CBU01Z)
- FLASH FURNITURE Bronze Universal Cement Patio Umbrella Base (GM-UB19-BRNZ-GG)
- GORILLA TARP 10ft x 14ft Max Tough 14 MIL 16x16 Weave Silver Mil in a PDQ (97053)
- ILC Fisher Price Flj84 PW Jurassic World Dino Racer Gray Handlebar W/steering Column & Labels (FLJ84 PW JURASSIC WORLD DINO RACER GRAY HANDLEBAR)
- KING KOOKER Outdoor Cooker, Propane, 24" tall, 80K BTU (24 PKT)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- KAY HOME PRODUCTS Kay Home Products 30002 10 x 17 in. Steel Hibachi Grill (264074)
- WEBER SpiritE330 LP Gas Grill (46810001)
- TRAEGER PELLET GRILLS Pellet Grills 780 sq. in. Pro D2 Pellet Grill Bronze (247259)
- WEBER Q1200 Titanium Grill (51060001)
- Ultra Site Grills & Smokers