Shop All Picnic Tables
Ultra Site
6' Ultra Blue Heavy-Duty Rectangular Diamond Table 72'' x 64 13/16'' x 30 5/16''
Mfr # 38A158V6UB
Zoro # G111673589
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A158V6UB
- Zoro # G111673589
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' ultra blue heavy-duty rectangular diamond table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive ultra blue color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 17" L, 3" W (592-616)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- GARDENA TWIN TAP CONCTR5/8""&1/2"" (36938-G)
- ECOSMART Insect Repellent Pump Spray 6 oz., PK2 (ECSM-33724-01EC)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- VESTIL Metal Rectangle Picnic Table, 72", Black (PT-MX-3072-BK)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- Ultra Site Picnic Tables