Shop All Picnic Tables
Ultra Site
6 ft Red Heavy-Duty ADA Table 72 in x 68 in x 30 in
Mfr # 38A238HV6RD
Zoro # G211578173
Free Shipping & Returns
$2,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A238HV6RD
- Zoro # G211578173
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' red extra heavy-duty double-sided ADA rectangular diamond table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive red color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- SPECTRACIDE Termite Kill Stake 15Ct (HG-96115)
- A & I PRODUCTS Bearing Race 3" x5" x1" (A-JD7557)
- AMERICAN PET DINER American Pet Diner 142 Timothy Gold Hay 5lb (142)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Blue (4HUP6)
- MERRY PRODUCTS Merry Products TB0020000010 Kids Picnic Table (TB0020000010)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole - Stained (QI003904.ST)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- Ultra Site Outdoor Tables