Shop All Picnic Tables
Ultra Site
6' Burgundy Heavy-Duty Rectangular Perforated Table 72'' x 64 13/16'' x 30 5/16''
Mfr # 38A158P6BG
Zoro # G511673592
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A158P6BG
- Zoro # G511673592
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' burgundy heavy-duty rectangular perforated table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a perforated pattern and they feature an attractive burgundy color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- MTD Foam Air Filter (951-14627)
- UNDERHILL Underhill MicroEase 5/8" Compression Hose End Cap Replacement (MEP-CEC700)
- MTD Shell-42 2W Deck (983-05184A-4044)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Red (277151KRD)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Blue (4HUP6)
- MERRY PRODUCTS Merry Products TB0020000010 Kids Picnic Table (TB0020000010)
- Ultra Site Patio Furniture