Shop All Picnic Tables
Ultra Site
6' Brown Heavy-Duty ADA Table 72'' x 68 15/16'' x 30 5/16''
Mfr # 38A238HP6BR
Zoro # G611673584
product price: $2,223.99
/ea
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A238HP6BR
- Zoro # G611673584
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' brown extra heavy-duty double-sided ADA rectangular perforated table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a perforated pattern and they feature an attractive brown color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS INDUSTRY Mystic Playground Ball (34593)
- BON TOOL 11 in X 14 in Scoop Shovel, Aluminum, 48 in L Wood Handle (84-701)
- MICHIGAN PEATMPANY Bacct 40QT Potting Soil (1440)
- BLACKSTONE Plastic Black Griddle Tool Set 1 pc (5556)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- Ultra Site Patio Furniture