Shop All Picnic Tables
Ultra Site
6' Blue Heavy-Duty Rectangular Diamond Table 72'' x 64 13/16'' x 30 5/16''
Mfr # 38A158V6BL
Zoro # G411673623
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A158V6BL
- Zoro # G411673623
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' blue heavy-duty rectangular diamond table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive blue color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- CLASSIC ACCESSORIES Trailer Cover, 13 ft 1"-16 ft Trailer Grey (80-409-161001-RT)
- PROSOURCE Latch Thumb Steel Black (33124PKS-PS)
- VESTIL Round Top Picnic Table 46" Blue (PT-MX-RT-46-BL)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- FLASH FURNITURE Insta-Fold Charcoal Wood Grain Folding Picnic Table and Benches - 4.5 Foot Folding Table (RB-EBB-1470FD-GG)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- Ultra Site Outdoor Tables