Shop All Picnic Tables
Ultra Site
6' Blue ADA Table 72'' x 68 15/16'' x 30 5/16
Mfr # 38A238HP6UB
Zoro # G711667605
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A238HP6UB
- Zoro # G711667605
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 6' ultra blue extra heavy-duty double-sided ADA rectangular perforated table. This table boasts a rectangular shape with a spacious 72'' long design providing plenty of space for guests to sit. The table top and seats have a perforated pattern and they feature an attractive ultra blue color to complement your outdoor venue. The walk-through design makes it easy to access while the double-sided construction provides handicap accessibility from either side. The bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 2 3/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is surface mounted for permanent installation.Overall Dimensions:Length: 72''Width: 68 15/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- RAIN BIRD Spray Head Nozzle Set, 0.7 to 8.4 gpm (4252NZLPK)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- GROWT Bamboo Stakes, 6 Ft., Natural, PK25 (HGBB6)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Green (4HUP7)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Green (277570GN)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Expanded Metal Mesh Top and Seats and Steel Frame in Black w/Anchors (SLF-EML72-H48L-BK-GG)
- JAYHAWK PLASTICS Frog Furnishings 6' Hexagon Picnic Table, Recycled Plastic, Cedar (PB 6HEXADACED)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- Ultra Site Picnic Tables