Shop All Picnic Tables
Ultra Site
4' Brown Heavy-Duty Rectangular Perforated Table 48'' x 64 13/16'' x 30 5/16''
Mfr # 38A158P4BR
Zoro # G411673579
product price: $1,983.99
/ea
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A158P4BR
- Zoro # G411673579
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 4' brown heavy-duty rectangular perforated table. This table boasts a rectangular shape with a spacious 48'' long design providing plenty of space for guests to sit. The table top and seats have a perforated pattern and they feature an attractive brown color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 48''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- FASTENERS UNLIMITED Fasteners Unlimited 003-59 Command Electronics Rounded Corner Clearance Light-Amber w White Base (003-59)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- Ultra Site Picnic Tables