Shop All Picnic Tables
Ultra Site
4' Brown Heavy-Duty Rectangular Diamond Table 48'' x 64 13/16'' x 30 5/16''
Mfr # 38A158V4BR
Zoro # G211673595
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A158V4BR
- Zoro # G211673595
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 4' brown heavy-duty rectangular diamond table. This table boasts a rectangular shape with a spacious 48'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive brown color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 48''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L Yellow Polypropylene Handle (69846)
- STENS Silver Streak Trimmer Line, 825 Ft. (380832)
- NEVERKINK PRO Commercial Duty 884450 Garden Hose, 50 ft L (8845-50/8844-050)
- FROG FURNISHINGS Green 6' ADA HEX Table with Black Frame (PB 6HEXADAGRE)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Expanded Metal Mesh Top and Seats and Steel Frame in Black w/Anchors (SLF-EML72-H48L-BK-GG)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- Ultra Site Patio Furniture