Shop All Picnic Tables
Ultra Site
4' Beige Heavy-Duty Rectangular Diamond Table 48'' x 64 13/16'' x 30 5/16''
Mfr # 38A158V4BE
Zoro # G511673608
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Site
- MFR # 38A158V4BE
- Zoro # G511673608
- Country of Origin China
- Category Picnic Tables
Description
Enhance your outdoor space with this Ultra Site 4' beige heavy-duty rectangular diamond table. This table boasts a rectangular shape with a spacious 48'' long design providing plenty of space for guests to sit. The table top and seats have a diamond pattern and they feature an attractive beige color to complement your outdoor venue. The walk-through design makes it easy to access and the bench seats are connected to save time when opening and closing your establishment.This heavy-duty table has a durable thermoplastic coating with a smooth shiny finish. This coating offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time. This table has a solid foundation thanks to the 1 5/8'' diameter powder-coated black frame and 1'' diameter brace. It is made with all stainless steel hardware for corrosion resistance. This table is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 48''Width: 64 13/16''Table Width: 30''Height: 30 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader, 4500 psi (85.300.037)
- CUISINART Magnetic Grilling Spice Set, 3 pcs. (CSS-33)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49540GRA)
- APACHE PW Replacement Wand, Insulated, 59" (99023347)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- FLASH FURNITURE Creekside 46 in Square Outdoor Picnic Table, Green Top/Seat, Black Frame, Mesh Metal Top (SLF-EMS-46-GN-GG)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- Ultra Site Outdoor Tables