Shop All Radio Controlled Vehicles & Parts
Ultra Power Technology
Ultra Power Technology UPTUP6PLUS UP6 Plus 300-600W Dual Port Multi Chemistry AC & DC Charger
Mfr # UPTUP6PLUS
Zoro # G203916808
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Power Technology
- MFR # UPTUP6PLUS
- Zoro # G203916808
- UPC # 739792056987
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
The UP6+; is a super powerful smart charger designed specifically for the RC hobby. All relevant charging data can be seen clearly. thanks to the 3.5" LCD display. and also contains two special features: Wireless charging for mobile devices. and motor/servo testing. Delivering 300W of charging power using AC input or 600W using DC. the UP6+; is capable of charge rates up to 16.0A. Convenient. compact. and easy to use. the UP6+; may be the most versatile and useful charger on your workbench! FeaturesInput Voltage: AC 100-120V or 220-240V. DC 9.0-32.0VCharge Power: DC Input: 2x300w. AC Input: Max.300wWireless Charge Power: Max.10wSpecificationsOutput Voltage: 0.1-30.0VCharging Current: 0.1-16.0A x 2Discharge Current: CH1:0.1-3.0A / 0.1-15.0ACharge Power: DC Input:2x300w. AC Input: Max.300wWireless Charge Power: Max.10wCharging Current: 0.1-16.0A x 2Output Voltage: 0.1-30.0VDimension: 120x115x75mmDischarge Current: CH1: 0.1-3.0A / 0.1-15.0AWeight: 0.022 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- POST-IT Pad, Post-It 3"x3", Ne, PK5 (6545SSAN)
- ULTRA POWER TECHNOLOGY Ultra Power Technology UPTUP300ACT 300W Multi- Chemistry AC & DC Charger (UPTUP300ACT)
- WOODLAND SCENICS Woodland Scenics WOO5123 50 x 100 in. Forest Grass Mat (WOO5123)
- TRAXXAS REMOTE CONTROL CARS Ideal For RUSTLER Remote Control Vehicles With One Anodized Blue Aluminum Stee (3743A)
- CARISMA Carisma CIS16087 Aluminum Oil-Filled Shock Set; MSA-1E - 4 Piece (CIS16087)
- POWER HOBBY Power Hobby PHBPH3000ORANGE Cooling Fan for Traxxas Velineon VXL-3 ESC; Orange (PHBPH3000ORANGE)
- DUBRO PRODUCTS Epoxy Brushes for engine cleaning (DUB345)
- AZIMPORT Azimport M1LP Military 16 in. 1-24 German Leopard RC Tank (M1LP Military)
- Ultra Power Technology Radio Controlled Vehicles & Parts