Shop All Radio Controlled Vehicles & Parts
Ultra Power Technology
Ultra Power Technology UPTUP610 200W Multi Chemistry Compact DC Charger
Mfr # UPTUP610
Zoro # G004133954
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Power Technology
- MFR # UPTUP610
- Zoro # G004133954
- UPC # 739792056895
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Features
- The charger utilizes advanced synchronous DC power conversion technology to achieve an efficiency rating of over 90%
- The firmware can be updated through a convenient micro-USB port using a PC
- Charges up to 6S LiPo or LiHV packs using a suitable DC power supply
- Users prefer using a 4S-6S LiPo as a power supply for a truly compact and portable charging system
- Charge Power: 200W
- Input Voltage: 9-32V DC
- Discharge Power: 8W
- Discharge Current: 0.1-3A
- Pb cells: 1 to 12S
- Dimension: 87 x 57 x 41 mm
- Weight: 200g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- TYVEK Tyvek® Expandable Envelopes, 12" x 16" x 4", White, 50/Case (TYE12164WS)
- ULTRA POWER TECHNOLOGY Ultra Power Technology UPTUP300ACT 300W Multi- Chemistry AC & DC Charger (UPTUP300ACT)
- RACERS EDGE 1 by 10 Scaler Aluminum Spade Shovel (RCE3401)
- AZ TRADING & IMPORT Az Import & Trading MC66B Cartoon RC Police Carl Toy for Toddlers - 4 in. (MC66B)
- AZIMPORT Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White (Q333-B)
- CARISMA Carisma CIS16087 Aluminum Oil-Filled Shock Set; MSA-1E - 4 Piece (CIS16087)
- AZ IMPOR AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue (MC001 Blue)
- PLASTIFLEX COMPANY INC Rage RC RGR9001 Recreation Gear Bag; Black - Large (RGR9001)
- Ultra Power Technology Radio Controlled Vehicles & Parts