Shop All Radio Controlled Vehicles & Parts
Ultra Power Technology
Ultra Power Technology UPTUP240ACPLUS 240W 4 PORT Multi Chemistry AC & DC Charger
Mfr # UPTUP240ACPLUS
Zoro # G304133951
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Power Technology
- MFR # UPTUP240ACPLUS
- Zoro # G304133951
- UPC # 739792056857
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Features
- For hobbyists with multiple models, the ultra power 240AC plus provides the ability to charge four batteries simultaneously
- Selectable charge termination voltage
- Adjustable delta peak (NiCd/NiMH)
- Individual cell balancing
- Battery meter function
- Data storage (10 profiles in memory)
- USB port for firmware upgrades or charging phones or tablets
- Charge Power: 240W
- Input Voltage: AC 100-240V & DC 11-18V
- Discharge Power: 20W
- Charge Current: 0.1-12A (CH1, CH2) & 0.1-6A (CH3, CH4)
- Discharge Current: 0.1-5A (CH1, CH2) & 0.1-2A (CH3, CH4)
- Pb cells: 1 to 10
- Weight: 4.534 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- ULTRA POWER TECHNOLOGY Ultra Power Technology UPTUP300ACT 300W Multi- Chemistry AC & DC Charger (UPTUP300ACT)
- PLASTIFLEX COMPANY INC Rage RC RGR9001 Recreation Gear Bag; Black - Large (RGR9001)
- AZIMPORT AZImport HV01 Remote Control Bumper Cars with Crash Sound Effects & Ejecting Drivers - Set of 2 (HV01)
- HPI RACING 150 mm Subaru WRX STI Body for Micro RS4 Series (HPI113236)
- PLASTIFLEX COMPANY INC Rage RC RGR4519 Jetpack Commander USB Charger (RGR4519)
- TRAXXAS REMOTE CONTROL CARS Ideal For RUSTLER Remote Control Vehicles With One Anodized Blue Aluminum Stee (3743A)
- WOODLAND SCENICS Just Plug - Linker Plugs (WOO5685)
- Ultra Power Technology Radio Controlled Vehicles & Parts