Shop All Trash Bags
Ultra Plus
45 gal Trash Bags, 33 in x 48 in, Heavy-Duty, 12 microns, Natural, 250 PK
Mfr # WHD4812
Zoro # G5785440
product price: $66.15
/pk 250, $0.26/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Heavy-Duty
- Material High-Density Resin
- Thickness 12 microns
- Size 33 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Plus
- MFR # WHD4812
- Zoro # G5785440
- UPC # 041215252143
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 48 in |
Height | 48 in |
Width | 33 in |
Details
Capacity | 45 gal |
Strength Rating | Heavy-Duty |
Material | High-Density Resin |
Thickness | 12 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Description
Item Can Liners,40-45 gal.,40x48,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD Small Broom, 30in, PK2 (92416)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42715)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70475)
- NATIONAL HARDWARE Storage System Gray 18In (N112-082)
- ULTRA PLUS 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD2408)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- ULTRA PLUS 30 gal Trash Bags, 37 in x 30 in, Medium-Duty, 10 microns, Natural, 500 PK (WHD3710)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 500 PK (WHD4011)
- ULTRA PLUS 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (WHD4316)
- ULTRA PLUS 16 gal Trash Bags, 33 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD3308)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- Ultra Plus Trash Bags