Shop All Trash Bags
Ultra Plus
16 gal Trash Bags, 33 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK
Mfr # WHD3308
Zoro # G5785477
product price: $81.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Material High-Density Resin
- Thickness 8 microns
- Size 33 in x 24 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Plus
- MFR # WHD3308
- Zoro # G5785477
- UPC # 041215252051
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 24 in |
Height | 24 in |
Width | 33 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Material | High-Density Resin |
Thickness | 8 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | Roll |
Bags Per Roll | 1000 |
Application | Can Liner |
Description
Item Can Liners,16 gal.,24x33,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 10 in. W Stiff Recycled Plastic Broom with Dustpan (919)
- GEMPLERS Farm Digestant Bio-Paks (502)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- ULTRA PLUS 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 200 PK (WHD2431)
- ULTRA PLUS 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD2408)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 500 PK (WHD4011)
- ULTRA PLUS 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (WHD4316)
- ULTRA PLUS 45 gal Trash Bags, 33 in x 48 in, Heavy-Duty, 12 microns, Natural, 250 PK (WHD4812)
- BSC PREFERRED 1/4'' x 17'' Trash Can Bands, 350PK (S-13561)
- Ultra Plus Trash Bags