Shop All Dishwashing Detergents
Ultra Palmolive
Dishwashing Liquid, Unscented, 20 oz Bottle, PK9
Mfr # US04229A
Zoro # G6101442
product price: $44.35
/pk 9, $4.93/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Unscented
- Chemicals For Use On Ceramic; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Palmolive
- MFR # US04229A
- Zoro # G6101442
- UPC # 10035000450415
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Chemicals For Use On | Ceramic; Fiberglass; Glass; Metal; Plastic |
Container Type | Bottle |
Form | Liquid |
Net Weight | 13.75 lbs |
For Use On | Ceramic; Fiberglass; Glass; Metal; Plastic |
Application | Hand Dishwashing |
Description
Ultra Palmolive® Dishwashing Liquid, Unscented, 20 oz Bottle, 9/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (89440)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle, PK9 (US04268A)
- COLGATE-PALMOLIVE Palmolive Ultra Strength Citrus Scent Liquid Dish Soap 20 oz (US04268A)
- DAWN Ultra Liquid Dish Detergent, Original Scent, 18 oz Pour Bottle, 10PK (80736874)
- DAWN Powerwash Dish Soap Spray Refill, 16 oz, Liquid, Free and Clear Scent, Clear (65739)
- CASCADE Liquid Dishwashing Detergent, 45 oz., PK9 (28193)
- Ultra Palmolive Dishwashing Detergents