Shop All Dishwashing Detergents
Ultra Palmolive
Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle
Mfr # US04268A
Zoro # G6071141
original price:
$7.59
22% off
new price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Cleaner Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Palmolive
- MFR # US04268A
- Zoro # G6071141
- UPC # 35000451187
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Net Weight | 1.41 lbs |
Form | Liquid |
For Use On | Ceramic; Glass; Metal; Plastic |
Container Type | Bottle |
Application | Hand Dishwashing |
Features | Ultra Strength—Instantly cuts through grease. |
Description
Ultra Palmolive® Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70413)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle, PK9 (US04268A)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle, PK9 (US04229A)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- DAWN PROFESSIONAL Manual Pot & Pan Dish Detergent, 38 oz Bottle (45112)
- PALMOLIVE Dishwashing Liquid, Original Scent, 3oz Bottle, PK72 (01417)
- ZEP Dishwasher Detergent, Bucket, 30 lb, Powder (160933)
- GLOBAL INDUSTRIAL Pot, Pan & Dish Detergent, 1 Gallon Bottle (641624)
- Ultra Palmolive Dishwashing Detergents