Shop All Vehicle Bulbs & Lenses
Ultra Max
Halogen Light Bulb, T4, 55W, PR
Mfr # HIB9006 ULTRA MAX
Zoro # G5406441
product price: $26.49
/pr
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Right Angle Prefocus (P22d)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 55W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Max
- MFR # HIB9006 ULTRA MAX
- Zoro # G5406441
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 31-1/2" |
Max Overall Bulb Length | 31-1/2" |
Light Bulb Dia. | 31/64" |
Bulb Dia. | 1/2 in |
Overall Length | 3 in |
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (P22d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 51 W, Lumens 1,000 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number HB4-9006HIB, Voltage 12V, Watts 55 W, Rated Life 500 hr, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- TIE DOWN MARINE Tongue Kit-3X4 Galv, #86512 (86512)
- GROTE Oval Reflector (41033-3)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- RACE SPORT 9005 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNP9005)
- RACE SPORT T10 5-Chip 5050 Led Replacement Bulbs (Amber) (Pair) Pr (RS-T10-A-5050)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 155Mb (155MB)
- ILC Replacement For CHICAGO MINIATURE CML 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-VDC8-1)
- RACE SPORT Led Hitch Pod Light (RS-2P-LEDHITCH)
- RACE SPORT 7443 Led Replacement Bulb (Blue) (Pair) Pr (RS-7443-B-LED)
- ILC Replacement for Bausch & Lomb 71-21-36 replacement light bulb lamp (71-21-36 BAUSCH & LOMB)
- Ultra Max Automotive Lighting