Shop All Keyed Entry Door Handles
Ultra Hardware
Ultra Hardware 84337 Oil Rubbed Bronze Lexington Keyed Wave Lever & Single Deadbolt Combo
Mfr # 84337
Zoro # G003995867
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Hardware
- MFR # 84337
- Zoro # G003995867
- UPC # 749694843370
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Ultra hardware security oil rubbed bronze lexington keyed entry wave lever - the smart choice for security and style.
Features- Lexington wave design
- Finish creates a classic decor feel
- Reversible non-handed for universal left or right hand installation
- Keyed entry with matching deadbolt
- Single cylinder deadbolt
- Ansi grade 3 basic residential security
- Keyed with kwikset 1 keyway
- Removable 5 pin tumbler cylinder
- 4-way snap latch
- Includes of exterior entrance key-locking door lever, deadbolt and (2) keyed alike keys
- Material: Metal
- Finish: Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- MAG-MATE Cup Magnet, 90 lb. Pull (MX2750)
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Sa (ALX70J ATH 619)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- TELL 8300 Series Panic Bar, Baked Enamel, 134 to 2 in Thick Door (EX100001)
- SCHLAGE COMMERCIAL Schlage Commercial ND75BRHO626 ND Series Classroom Security Format Rhodes 13-247 Latch 10-025 (ND75BRHO626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- Ultra Hardware Keyed Entry Door Handles