Shop All Serving Plates and Bowls
Ultra Hardware
Ultra Hardware 57867 Aluminum Kick Plate; 6 in.
Mfr # 57867
Zoro # G003963439
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Hardware
- MFR # 57867
- Zoro # G003963439
- UPC # 749694578678
- Country of Origin China
- Category Serving Plates and Bowls
Description
Features
- Aluminum Kick Plate
- Size: 6 in.
- Weight: 1.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROPICANA Orange Juice Orange 10 oz., PK24 (30107)
- VULCAN HART Frt Pilot Tube Assy I (499674-G1)
- DART Disposable Cold Cup 16 oz. Clear, Plastic, Pk1000 (16PX)
- FRYMASTER Valve Knob 1-1/4 D, Off-Pilot-On (8100433)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (4350125)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- DINNERWARE Dinnerware 1075451 Pyrex Storage 11Cp Rectangle (1075451)
- CAMBRO Camwear 15" 11.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB15176)
- WILMAX 991249 10 in Dinner Plate White 24PK (WL991249 / A)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- CAMBRO Plate, 9", Polycarbonate Beige PK48 (CA9CWNR133)
- Ultra Hardware Serving Plates and Bowls