Ultra Hardware Products

Ultra Hardware Bar Panic Exit Wide Head Alum - 02070


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ULTRA HARDWARE BAR PANIC EXIT WIDE HEAD ALUM - 02070 ULTRA HARDWARE 02070 SURFACE MOUNT EXIT BAR - ALUMINUM FINISH ULTRA HARDWARE 02070 SURFACE MOUNT EXIT BARFINISH: ALUMINUM TYPE: WIDEHEAD UL LISTED ANSI 156.3 GRADE 2 FITS ALL DOORS FROM 30" TO 36" IN WIDTH 4-1/2" MINIMUM STYLE REVERSIBLE FOR ALL FUNCTION AND TRIM KEY DOG DEVICE SURFACE MOUNT STRIKE WITH EXTRA SHIM EXTERIOR TRIM NOT INCLUDED PACK

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.