Shop All Keyed Entry Door Handles
Ultra Hardware
Locks B/B K3 SN 6Way Adj CS
Mfr # 82038
Zoro # G010763459
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Hardware
- MFR # 82038
- Zoro # G010763459
- UPC # 749694420380
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Fir 1-Panel Interior Shaker Slab Door (2868fir8401)
- OEM OEM: REF: 1998-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-06010 / GQ43VT14T (OR-TOY025)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- SOUTHCO-ALBANY DIV Over Center Draw Latch (S A7-10-301-20)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- MARKS Marks: American Storeroom Lever Grd1 (MRK-195F-26D)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- YALE Lever Lockset, Mechanical, Entrance, Grd. 2 (AU5307LN 626)
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, (B-PB5405LN 626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C1000-CLRM-C-613-SFIC)
- Ultra Hardware Keyed Entry Door Handles