Shop All Deadbolt Locks
Ultra Div Of Hbc
Ultra Div Of Hbc 84268 Mobile Home Dead Bolt S-c - Stainless Steel
Mfr # 84268
Zoro # G604088067
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Div Of Hbc
- MFR # 84268
- Zoro # G604088067
- UPC # 749694842687
- Country of Origin China
- Category Deadbolt Locks
Description
Mobile Home Dead Bolt S-c - Stainless Steel
Grade: 3 - Light Duty. Cylinder: Single Key Different Keyway: KW1 5 pin tumbler cylinder Latch: 4-Way Backset: Adjustable Cylinder removable for rekeying. Fits wood or metal doors from 1-3/8" to 1-3/4" thick. Reversible, non-handed. Improved weather-seal protection. High security 1" throw on all deadbolts. Clamshell.
Features- Mobile Home Dead Bolt S-c - Stainless Steel
- Dimension: 6.5 x 5.39 x 2.78 in.
- Cube: 97.4
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- KEYLESS FACTORY KeylessFactory: SLK & CrossFire HU64 PCF7935 Flip Key (RFK-MB-001)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant/ (L9440 03A 626 L283-722)
- ARROW D Series Grade 1, Single Cyl, SFIC Less Core, US26, Rectangle Stk (D61 26 IC)
- KWIKSET Single Cylinder Deadbolt with RCAL Latch and RCS Strike with New Chassis Matte Black Finish (660-514.DS)
- ARROW E Series Grade 2, Single Cyl, SFIC Less Core, US10, Rectangle Stk (E61 10 IC)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B660P 626 C123)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B662626138 (B662626138)
- ADAMS RITE Aluminum Door Deadlocks (MS1861-01)
- Ultra Div Of Hbc Deadbolt Locks