Shop All Keyed Entry Door Knobs
Ultra Div Of Hbc
Ultra Div Of Hbc 84261 Mobile Home Tulip Knob Door Lock Entry Set - Stainless Steel
Mfr # 84261
Zoro # G304066433
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra Div Of Hbc
- MFR # 84261
- Zoro # G304066433
- UPC # 749694842618
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mobile Home Tulip Knob Door Lock Entry Set - Stainless Steel
5 pin tumbler cylinder. Adjustable backset latchbolts, 2-3/8" . Fits wood or metal doors from 1-3/8" to 1-3/4" thick. Cylinder removable for rekeying and reversible. Easy installation with standard 2-1/8" installation hole. Grade 3. Product has passed a series of tests set by ANSI to meet standard residential building requirements. Boxed. Stainless steel.
Features- Mobile Home Tulip Knob Door Lock Entry Set - Stainless Steel
- Dimension: 6.7 x 8.12 x 2.8 in.
- Cube: 152.33
- Weight: 1.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38875.006.0018)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- IQ AMERICA WD1144 Wireless Plugin Contemporary Door Chime Door Bell Receiver 2 Melody (WD1144)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- HOME PLUS Lock Combo Pack Sc (LA2142)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A BEL 626)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- Ultra Div Of Hbc Keyed Entry Door Knobs