Shop All Turning Inserts
Ultra-Dex Usa
Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide
Mfr # TNMC-43NV
Zoro # G9226201
product price: $32.29
/ea
Sold in multiples of 10 for $322.90
$322.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMC
- Inscribed Circle 4
- Insert Size 43
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # TNMC-43NV
- Zoro # G9226201
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 43 |
Corner Radius | 0.003 in |
Mounting Hole Dia. | 0.203" |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- BIG HORN 3-In-1 Leather Punch & Eyelet / Button Pliers (19374)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- SUMITOMO Turning Insert, Round, 0.4724 in., RCMX, Carbide (RCMX120400-AC420K)
- Ultra-Dex Usa Turning Inserts