Shop All Turning Inserts
Ultra-Dex Usa
Triangle Turning Insert, Triangle, 4, TNMA, 0.003 in, Carbide
Mfr # TNMA-43NV
Zoro # G9226183
Sold in multiples of 10 for $307.50
$307.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMA
- Inscribed Circle 4
- Insert Size 43
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # TNMA-43NV
- Zoro # G9226183
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 43 |
Corner Radius | 0.003 in |
Mounting Hole Dia. | 0.203" |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- ANCOR Crimp Ratchet Tool (703010)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32521P TN30M)
- Ultra-Dex Usa Indexable Tools