Shop All Turning Inserts
Ultra-Dex Usa
Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide
Mfr # TPMT 32.52-LX6 UD2
Zoro # G1962801
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # TPMT 32.52-LX6 UD2
- Zoro # G1962801
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.031" |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 4-7/8X1/4"" (400-0)
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- BON TOOL Bon 13-111 Repair Kit For 13-172 Gun And Hopper (13-111)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 7/32 in, WCMX, 1/32 in, Carbide (WCMX 1.81.52 UD32)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- Ultra-Dex Usa Turning Inserts