Shop All Turning Inserts
Ultra-Dex Usa
Triangle Turning Insert, Triangle, 2, TCGX, 1, Carbide
Mfr # TCGX 21.51-ZN1 UD1
Zoro # G1962917
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCGX
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # TCGX 21.51-ZN1 UD1
- Zoro # G1962917
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.110" |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- Ultra-Dex Usa Turning Inserts