Shop All Hex Keys
Ultra-Dex Usa
Torx(R) Ergonomic Straight Key, T20 Tip Size
Mfr # T-20-S
Zoro # G1962530
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 31/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 1/2 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # T-20-S
- Zoro # G1962530
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3 31/32 in |
Handle Length | 3 1/2 in |
Tip Size | T20 |
Handle-Length | 3-1/2" |
Arm-Length | 3-31/32" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Ergonomic |
SAE or Metric | Torx(R) |
Shape | Straight |
Working Angle | 0 Degrees |
Tether Capable | Tether Capable |
Hex/Torx Key Product Grouping | Torx Key |
Meets/Exceeds | ANSI |
Item | Torx Key |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Measurement Type | Torx(R) |
Handle Color | Red |
Tether Style | Tether Capable |
Description
Torx Key, Tip Size T20, Black Oxide, Torx(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel, 22"x5 (CF296B)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8616)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (48020)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- TEKTON 16 mm Flat End Hex L-Key (KLX22160)
- OTC T25 TAMPER-RESISTANT TORX, 1/4 (5923)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- EKLIND Torx Key Tr 7Pc T10-T40 (25570)
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- Ultra-Dex Usa Wrenches