Shop All Turning Inserts
Ultra-Dex Usa
Threading Insert, V84-NV, 0.0380 in, Carbide
Mfr # V84-NV-.038R
Zoro # G9226287
product price: $27.75
/ea
Sold in multiples of 10 for $277.50
$277.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style V84-NV
- Insert Size 8
- Grade UD51
- Corner Radius 0.0380 in
- Workpiece Compatibility Stainless (M), Steel (P)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # V84-NV-.038R
- Zoro # G9226287
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 8 |
Corner Radius | 0.0380 in |
Insert Length | 1 in |
Description
Threading Insert, V84-NV, Cutting Direction Neutral, Primary Material Application Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- Ultra-Dex Usa Turning Inserts