Shop All Turning Inserts
Ultra-Dex Usa
Threading Insert, Top Notch, NTP, 0.0030 in, Carbide
Mfr # NTP-2R
Zoro # G9225964
Sold in multiples of 10 for $257.90
$257.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NTP
- Insert Size 2
- Grade UD51
- Corner Radius 0.0030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # NTP-2R
- Zoro # G9225964
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.0030 in |
Cutting Height | 0.2190 in |
Insert Length | 17/64 in |
Description
Threading Insert, NTP, Internal, Cutting Direction Neutral, Product Family Top Notch, Primary Material Application Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4435)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793069)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- ULTRA-DEX USA Carbide Insert, Trigon, 7/32 in, WCMX, 1/32 in, Carbide (WCMX 1.81.52 UD32)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- STELLRAM Pack of 10 CARBIDE INSERT, 10PK (CNMA433A SC1519 CNMA120412E)
- Ultra-Dex Usa Indexable Tools