Shop All Turning Inserts
Ultra-Dex Usa
Threading Insert, Top Notch, NTP, 0.0030 in, Carbide
Mfr # NTP-2L
Zoro # G9239483
product price: $29.39
/ea
Sold in multiples of 10 for $293.90
$293.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Style NTP
- Insert Style NTP
- Insert Size 2
- Grade UD51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NTP-2L
- Zoro # G9239483
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.0030 in |
Cutting Height | 0.2190 in |
Insert Length | 17/64 in |
Description
Threading Insert, NTP, Internal, Cutting Direction Neutral, Product Family Top Notch, Primary Material Application Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7451)
- MECHANIX WEAR BAG (909-ARC)
- HHIP 3/8-16 X 8" Long Alloy Steel Stud (3436-3417)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG 432-ZP1 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.2, WCMT, .5, Carbide (WCMT 1.210.5-ZX3 UD2)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide (TNMA432-AC420K)
- Ultra-Dex Usa Turning Inserts