Shop All Combination Wrench Sets
Ultra-Dex Usa
Square Shank, 0.750" x 4.5", Steel
Mfr # MTJNR 12-3B
Zoro # G6675407
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Insert Size 432
- Insert Clearance Angle 0 Degrees
- Cutting Direction Left Hand
- Insert Holding Type Pullback Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MTJNR 12-3B
- Zoro # G6675407
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 432 |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Shank Length | 2.73 in |
Head Length | 1.7700 in |
Details
Item | Indexable Turning and Profiling Tool Holder |
Insert Clearance Angle | 0 Degrees |
Cutting Direction | Left Hand |
Insert Holding Type | Pullback Clamp |
Shank Material | High Speed Steel |
Approach Angle | 95 Degrees |
Cutting Application | Turning |
Compatible Hardware | DNMG 432, ICSN-433, PB4-SS, PB4-CA, |
Toolholder Style | DCLNL |
ANSI Code | DCLNL 12-4B |
Insert Shape | 80 Degrees Diamond |
Insert Inscribed Circle | 1/2 in |
Coolant Fed | Non-Coolant Through |
Insert Style | CNMG |
Side-to-Cutting Tip | 1 in |
Rake | Negative |
Description
When you are looking for a high-quality tool holder, this Ultra-Dex USA MTJNR 12-3B Square Shank Indexable Turning and Profiling Tool Holder is the one to get. The square shank of the tool holder measures 0.750" x 4.5". Made from high speed steel, it has an 80 degrees diamond insert shape and 0 degrees cutting direction. This left hand turning and profiling tool holder has a pullback clamping system to hold inserts securely in place. For all your machining needs, make sure you have this Ultra-Dex USA MTJNR 12-3B Square Shank Indexable Turning and Profiling Tool Holder on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- CRAFTSMAN Wrenches, 11-pc SAE Gunmetal Chrome Long (CMMT87014)
- MILWAUKEE TOOL 11pc Metric Combination Wrench Set (48-22-9511)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- CRAFTSMAN Combination Wrench Set, SAE, 15 Tools (CMMT12067)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- Ultra-Dex Usa Wrenches