Shop All Indexable Toolholders
This Product is Discontinued
Ultra-Dex Usa
Shrink Fit Holder, 0.188" x 4.00" Size (Discontinued)
Mfr # CT50-SF188-400-G2
Zoro # G6672211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 6 in
- Shank Dia. 0.188 in
- Coolant Fed Non-Coolant Through
- Shank Length 4.40 in
- Insert Size 432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # CT50-SF188-400-G2
- Zoro # G6672211
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Shank Dia. | 0.188 in |
Shank Length | 4.40 in |
Insert Size | 432 |
Shank Width | 1" |
Head Length | 1.6000" |
Shank Height | 1" |
Details
Item | Indexable Chamfer Mill |
Coolant Fed | Non-Coolant Through |
Cutting Application | Turning |
Toolholder Style | MCLNL |
Insert Style | CNMG |
Compatible Hardware | CL-20, CNMG 432, ICSN-433, NL-46, XNS-48 |
Rake | Negative |
Insert Inscribed Circle | 1/4 in |
Cutting Direction | Left Hand |
Insert Holding Type | Clamp and Lock Pin |
Insert Shape | 80 Degrees Diamond |
ANSI Code | MCLNL 16-4D |
Approach Angle | 95 Degrees |
Shank Material | High Speed Steel |
Insert Clearance Angle | 0 Degrees |
Side-to-Cutting Tip | 1-1/4" |
Description
Indexable Chamfer Mill, ANSI Code MCLNL 16-4D, Compatible Hardware CL-20, CNMG 432, ICSN-433, NL-46, XNS-48, Coolant Fed Non-Coolant Through, Cutting Application Turning, Cutting Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.