Shop All Machine Guard Parts
Ultra-Dex Usa
Shim Seat, IVSN-432
Mfr # IVSN-432
Zoro # G2782425
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Seat
- For Use With Boring Bars
- Fits Brand Ultra-Dex
- Insert Inscribed Circle 1/2 in
- Overall Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # IVSN-432
- Zoro # G2782425
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | Seat |
For Use With | Boring Bars |
Fits Brand | Ultra-Dex |
Insert Inscribed Circle | 1/2 in |
Shape | 35 Degrees Diamond |
Number of Pieces | 10 |
Description
Shim Seat, 1/2 in, 35 Degrees Diamond, Ultra-Dex, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- KLEIN TOOLS Toolbox, Three Drawer, Modbox (54823MB)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 10PC (49-56-9290)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- Ultra-Dex Usa Machine Tool Parts