Shop All Machine Guard Parts
Ultra-Dex Usa
Shim Seat, IVSN-322
Mfr # IVSN-322
Zoro # G2782431
original price:
$8.48
14% off
new price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ultra-Dex
- Type Seat
- For Use With Boring Bars
- Overall Height 1/8 in
- Insert Inscribed Circle 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # IVSN-322
- Zoro # G2782431
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 1/8 in |
Details
Item | Shim Seat |
Fits Brand | Ultra-Dex |
Type | Seat |
For Use With | Boring Bars |
Insert Inscribed Circle | 3/8 in |
Number of Pieces | 10 |
Shape | 35 Degrees Diamond |
Description
Shim Seat, 3/8 in, 35 Degrees Diamond, Ultra-Dex, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 9/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3664SB)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- ULTRA-DEX USA Screw, XNS-59 (XNS-59)
- ULTRA-DEX USA Shim Seat, IDSN-322 (IDSN-322)
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- ULTRA-DEX USA Screw, XNS-48 (XNS-48)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- Ultra-Dex Usa Machine Tool Parts