Shop All Machine Guard Parts
Ultra-Dex Usa
Shim Seat, ITSN-323
Mfr # ITSN-323
Zoro # G2782459
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Ultra-Dex
- Type Seat
- For Use With Boring Bars
- Insert Inscribed Circle 3/8 in
- Overall Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # ITSN-323
- Zoro # G2782459
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 1/8 in |
Details
Item | Shim Seat |
Fits Brand | Ultra-Dex |
Type | Seat |
For Use With | Boring Bars |
Insert Inscribed Circle | 3/8 in |
Number of Pieces | 10 |
Shape | Triangle |
Description
Shim Seat, 3/8 in, Triangle, Ultra-Dex, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15" Flat Pry Bar with Grip (FB15-06)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (1UKF1)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #29 (44499)
- ULTRA-DEX USA Clamp Screw (XNS-36)
- ULTRA-DEX USA Screw, XNS-48 (XNS-48)
- ULTRA-DEX USA Screw, XNS-59 (XNS-59)
- ULTRA-DEX USA Clamp, CL-20 (CL-20)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ZORO SELECT Alloy Steel Taper Tap, 10-24 (CCT1060-42)
- Ultra-Dex Usa Machine Guard Parts