Shop All Machine Guard Parts
Ultra-Dex Usa
Shim Seat, ICSN-533
Mfr # ICSN-533
Zoro # G2782529
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boring Bars
- Type Seat
- Fits Brand Ultra-Dex
- Number of Pieces 10
- Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # ICSN-533
- Zoro # G2782529
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Details
Item | Shim Seat |
For Use With | Boring Bars |
Type | Seat |
Fits Brand | Ultra-Dex |
Number of Pieces | 10 |
Shape | 80 Degrees Diamond |
Insert Inscribed Circle | 5/8 in |
Description
Shim Seat, 5/8 in, 80 Degrees Diamond, Ultra-Dex, 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25582 (25582)
- BLAIR EQUIPMENT CO HOLECUTTER 2 1/2" CARBIDE (BL14774)
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- ULTRA-DEX USA Clamp, CL-20 (CL-20)
- ULTRA-DEX USA Insert Screw, MTS-3.5L (MTS-3.5L)
- ULTRA-DEX USA Clamp Screw (XNS-36)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- ULTRA-DEX USA Clamp Screw, 10-32, PK5 (10-32)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- Ultra-Dex Usa Machine Tool Parts